Beli Timbangan Truk Palet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- GRAM Forklift Scale (Truk Forklift)atribut:
- Size (kg): 2000
- Battery Life Indicator (hour): 45
- Blade Battery Life (hour): 72
- Blade Height (mm): 59
- Blade Material: Superior in Epoxy Painted Steel, Base in Steel with Protective Coating
- Blade Sealing Protection: IP-54
- Display: 6-Digit Backlit LCD
- Fork Dimensions (mm): 1257x540x135
- Height of Digits (mm): 25
- Indicator Dimensions (mm): 220x182x86
- Indicator Material: ABS
- Indicator Sealing Protection: IP-65
- Internal Connectivity: Wifi
- Load Censor: 4 pcs. Load Cells Type H8C Rebel
- Packaging Dimensions (mm): 1400x800x200
- Power Supply (V/Hz): 230/50 (Euro), 11 AC
- Resolution (g): 1000
- Type of Fork Attachment: FEM2
- Weighing units: kg
- Working Temperature (°C): +5/+35
- monotaro Hand Pallet Truck (Troli Palet Manual)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
- KESTONE Forklift (Truk Forklift)atribut:
- Fuel: Diesel
- Mitsubishi Forklift Diesel (Truk Forklift)Deskripsi:The latest generation of GRENDiA continues to set the very highest standards for IC engine counterbalance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.atribut:
- Power Source: Diesel
- Lift Height (mm): 3000
- HELI Forklift Engine (Truk Forklift)atribut:
- Lifting Height (mm): 3000
- Mitsubishi Forklift Gasoline (Truk Forklift)atribut:
- Power Source: Gasoline/Petrol/LPG
- Lift Height (mm): 3000
- Load Center Distance (mm): 500
- Operator Type: Seated
- Tyres: PS/PS : Pneumatic tyre (Ban hidup) single
- Oil Flow for Attachments (L/minute): 60
- Type of Drive Control: Powershift 1/1
- NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)Deskripsi:The Nichiyu FB-80 Series electric forklift is pioneering the future of logistics with its cutting-edge ECO technology.Boasting an intelligent and sustainable energy management system, this eco-friendly electric forklift promises consistent optimal performance. It is equipped with powerful drive technology and superb hydraulics. It is not only economically efficient and reliable, but also excels in safety, stability and ergonomics. The FB-80 Series is pushing boundaries in electric forklift technology and redefining logistics excellence.ECO Excellence: At a heart of the FB-80 Series forklift lies its industry-leading ECO technology that is clean and efficient. Low energy consumption combines with minimal maintenance and resilient recovery ensure superb load handling and outstanding drive control.atribut:
- Lift Height (h3) (mm): 3000
- Load Center - Distance (mm): 500
- Overall Height With Mast Raised (h4) (mm): 4055
- Forks Length L (mm): 1070
- NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)atribut:
- Power Type: Battery
- Operation Type: Seated
- Load Center: 500mm
- Rim Size Rear: 4.33R-8
- Tyres No. Front/Rear (X=drive): 2X/2
- Mitsubishi Hand Pallet Truck (Troli Palet Manual)atribut:
- Total Height (mm): 1224
- Lowered Fork Height (mm): 85
- Maximum Lifting Height (mm): 200
- Type: Hand Pallet
- Carlift Full Electric Stacker (Forklift Stacker Elektrik)Deskripsi:These series have two kinds of cylinder system. One is economic single oil cylinder; the other one is double oil cylinder with steering motor. The fork size and lifting height can be costumized. Stand full elctric stacker, with movable pedal, it can reduce the operator's work intensity. Handle accord with human body engineering design, compact and steady. All operation can be done through handle. Durable large capacity traction battery. Convenient and rapid charging. Superpower driving and lifting DC motor, it has good performance of speed regulation, realize larger starting and braking torque function.atribut:
- Overall Length (mm): 2150-2480
- Battery (V/Ah): 24/210
- Carrying Wheel (mm): Dia. 85x80
- Driving Speed Full-Load (km/hour): 3.5
- Fork Length (mm): 1150
- Fork Width (mm): 550/685
- Turning Radius (mm): 1588
- Type: Electric Stacker
- Wheel Base (mm): 1345
- NICHIYU Reach Stacker Electric Sit-on Type (Forklift Stacker Elektrik)Deskripsi:Reach truck must meet three basic criteria: fast travel, high lift capacity and compact design. The new FBRF Series clearly excels at all three.SIOCS-AC represents the ongoing evolution of groundbreaking SICOS control system. It features a new type of controller turned for full compatibility with AC systems and exhibits more powerful and more advanced capabilities. Our unique SICOS-AC system provides optimal control of the FBRF’s powerful travel and hydraulic AC motors. The result is highly efficient driving, lifting and turning.We’ve reduced the minimum turning radius and right-angle stacking aisles width. As a joint result with newly adopted 360˚ endless steering, we now lead the industry in space efficiency.atribut:
- Battery Type: DIN C
- Load Center C (mm): 600
- Gradeability (%): 10/15
- Reach Speed (Laden/Unladen) (mm/s): 150/200
- Lift Height H3+S (mm): 6000
- Lifting Speed Laden/Unladen (mm/s): 500/400
- Travel Speed Laden (km/hour): 12
- Travel Speed Unladen (km/hour): 12
- STAXX Electric Stacker (Forklift Stacker Elektrik)atribut:
- Fork Width (mm): 680
- Fork Length (mm): 1220
- Capacity (kg): 1500
- Type: Electric Stacker
- KRISBOW Reach Pallet Lifter (Forklift Stacker Elektrik)atribut:
- Power: Battery
- Capacity (kg): 2000
- Overall Length (mm): 2350
- Overall Width (mm): 1260
- Reach Distance (mm): 630
- Service Brake: Electric
- Turning Radius (mm): 1750
- HELI Reach Stacker (Stand Model) (Forklift Stacker Elektrik)atribut:
- Lifting Height (mm): 3000
- KRISBOW Reach Stacker (Forklift Stacker Elektrik)atribut:
- Battery Voltage (V/Ah): 24/400
- Fork Dimensions (mm): 35/100/1150
- Load Capacity (kg): 1500
- Lowered Mast Height (mm): 2096
- Overall Length (mm): 2210
- Overall Width (mm): 1090
- Dimensions (mm): 2210x1090x2096
- Drive Motor Rating S2 60min (kW): 1.6
- Ground Clearance, Centre of Wheelbase (mm): 39
- Lift Motor Rating at S3 15% (kW): 3
- Reach Distance (mm): 610
- Service Brake: Electromagnetic
- Turning Radius (mm): 1640
- Type: Electric reach stacker
- Tyres: Polyurethane (PU)
Daftar Harga Timbangan Truk Palet Terbaru November 2026
| KRISBOW Hand Pallet (Troli Palet Manual) | Rp3.999.900 |
| GRAM Forklift Scale (Truk Forklift) | Rp109.999.900 |
| monotaro Hand Pallet Truck (Troli Palet Manual) | Rp3.199.900 |
| KESTONE Forklift (Truk Forklift) | Rp29.999.900 |
| Mitsubishi Forklift Diesel (Truk Forklift) | Rp289.999.900 |
| HELI Forklift Engine (Truk Forklift) | Rp359.999.900 |
| Mitsubishi Forklift Gasoline (Truk Forklift) | Rp279.999.900 |
| NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik) | Rp379.999.900 |
| NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik) | Rp489.999.900 |
| Mitsubishi Hand Pallet Truck (Troli Palet Manual) | Rp5.699.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)



















































































































































/9gP103951340-6.jpg)
/igP108500664-1.jpg)
/1mP101001058-14.jpg)
/37P109131115-1.jpg)
/mzP110447827-1.jpg)
/4pP106827169-1.jpg)
/nhP110447845-1.jpg)
/31P110455109-1.jpg)
/P102265723-1.jpg)
/P102126042-1.jpg)
/rcP104730984-2.jpg)
/3tP103951137-4.jpg)
/gnP109205599-1.jpg)
/41P110455145-1.jpg)
/qgP109969952-1.jpg)
/agP103952376-1.jpg)
%20(Forklift%20Stacker%20Elektrik)/3fP106827123-1.jpg)
/htP107072641-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)